- Inch
- Single Lip Contact Seal
- Intermediate Mounted Unit Duty
- 2-Bolt Flange
- Stamped Steel Housing Material
features
- Single lip contact seal
- Stamped steel housing with bearing insert
- Zone hardened inner ring with 120° spacing setscrew lock with diamond faceted setscrews
| Bolt Center-to-Center Length (in) | 2.8130 |
| I.D. | 0.75 in |
| Duty Series | Intermediate |
| Misalignment Type | Static Only |
| Radial Static Load Capacity | 1444 lb |
| Radial Dynamic Load Capacity | 2611 lb |
| Internal Clearance | Standard |
| Overall Length (in) | 3.563 |
| Inner Ring OD (in) | 1.188 |
| Foot Height | 0.17 in |
| RPM [Max] | 4000 rpm |
| Overall Height (in) | 1.063 |
| Housing Width | 1.63 in |
| Relubricatable | Yes |
| Outer Ring Land Profile | Standard |
| Heat Treat Method (Inner Race) | Zone-Hardened |
| Pilot Configuration | No Pilot |
| Bore Size - Inch | 0.75 |
| Retainer Type | Ball Riding Retainer |
| Retainer Material | Molded Fiber Glass Reinforced Nylon |
| Radial Dynamic Load Capacity (lb) | 2611 |
| Measure Units | Inch |
| Expansion | No |
| Inner Race Heat Treat Method | Zone-Hardened |
| Housing Width (in) | 1.625 |
| Bolt Size (in) | 0.3125 |
| Housing Material | Stamped Steel |
| Inner Race Length (in) | 1.0625 |
| Inch/Metric | Inch |
| Insert Material | 52100 Bearing Steel |
| Length Through Bore | 1.06 in |
| Insert No. | LS-112 |
| Bolt Size | 0.31 in |
| Overall Width | 1.63 in |
| Overall Height to Inner Ring (in) | 1.063 |
| Seal Type | Single Lip Contact Seal |
| Mounted Unit Duty | Intermediate |
| Replaceable Insert | Yes |
| Overall Width (in) | 1.625 |
| Housing Construction | Two Piece |
| Bore Type | Straight |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Bore Shape | Straight |
| Flange Type | 2-Bolt Flange |
| Bearing Insert Coating | Uncoated |
| Radial Static Load Capacity (lb) | 1444 |
| End Cap | No |
| Overall Height to Inner Ring | 1.06 in |
| Maximum Operating Temperature | 200 |
| Finish | Uncoated |
| Length Through Bore (in) | 1.0625 |
| Foot Height (in) | 0.172 |
| Centerline to Front Face (in) | 0.718 |
| Weight | 0.6 LB |
| EAN or UPC | 662460336954 |

