- Single Lip Contact with Flinger Seal Type
features
- 440C Stainless Steel bearing inner and outer ring with setscrew lock
- 304 Passivated stainless steel investment cast housing
- Molded silicone single lip contact seal with 300 series stainless steel flinger
- H1 Food Grade grease
options
- Corrosion Resistant
| Radial Static Load Capacity (lb) | 3493 |
| Bolt Center Max (in) | 5.375 |
| End Cap | No |
| Inner Race Length (in) | 1.688 |
| Outer Ring Land Profile | Standard |
| Base to Center Height (in) | 1.875 |
| Bearing Insert Coating | Uncoated |
| Expansion | No |
| Centerline to Front Face (in) | 1 |
| Bolt Size (in) | 0.5000 |
| Duty Series | Normal |
| Bolt Center Min (in) | 4.625 |
| Insert No. | VS-S223 |
| Insert Material | 400 Series Stainless Steel |
| Seal Type | Single Lip Contact with Flinger |
| Maximum Operating Temperature | 200 |
| Overall Height (in) | 3.703 |
| Misalignment Type | Static Only |
| Platform | CRES SS |
| Overall Length (in) | 6.563 |
| Bolt Center [Min] | 4.63 in |
| Measure Units | Inch |
| Foot Height | 0.75 in |
| Housing Base | Semi-Solid |
| Base Width (in) | 1.875 |
| Radial Dynamic Load Capacity (lb) | 5782 |
| Replaceable Insert | Yes |
| Housing Material | Stainless Steel |
| Bolt Center [Max] | 5.38 in |
| Bore Shape | Straight |
| Retainer Type | Ball Riding Retainer |
| Foot Height (in) | 0.75 |
| Bore Size - Inch | 1.438 |
| Housing Construction | One Piece |
| Radial Dynamic Load Capacity | 5782 lb |
| Relubricatable | Yes |
| Lubrication | NSF H1 Food Grade Grease |
| Bolt Center-to-Center Length (in) | 5 |
| Weight | 3.88 LB |
| EAN or UPC | 662460400617 |

