- Single Lip Contact with Flinger Seal Type
features
- 440C Stainless Steel bearing inner and outer ring with setscrew lock
- 304 Passivated stainless steel investment cast housing
- Molded silicone single lip contact seal with 300 series stainless steel flinger
- H1 Food Grade grease
options
- Corrosion Resistant
| Bore Size - Inch | 1.188 |
| Maximum Operating Temperature | 200 |
| Inner Race Length (in) | 1.5 |
| Bolt Center [Max] | 5.09 in |
| Bolt Center Max (in) | 5.094 |
| End Cap | No |
| Expansion | No |
| Outer Ring Land Profile | Standard |
| Bearing Insert Coating | Uncoated |
| Relubricatable | Yes |
| Centerline to Front Face (in) | 0.875 |
| Bolt Size (in) | 0.5 |
| Lubrication | NSF H1 Food Grade Grease |
| Housing Base | Semi-Solid |
| Duty Series | Normal |
| Housing Material | Stainless Steel |
| Base Width (in) | 1.875 |
| Insert Material | 400 Series Stainless Steel |
| Misalignment Type | Static Only |
| Bolt Center-to-Center Length (in) | 4.766 |
| Overall Length (in) | 6.5 |
| Measure Units | Inch |
| Retainer Type | Ball Riding Retainer |
| Housing Construction | One Piece |
| Bore Shape | Straight |
| Foot Height (in) | 0.719 |
| Bolt Center [Min] | 4.44 in |
| Insert No. | VS-S219 |
| Bolt Center Min (in) | 4.438 |
| Seal Type | Single Lip Contact with Flinger |
| Replaceable Insert | Yes |
| Overall Height (in) | 3.266 |
| Foot Height | 0.72 in |
| Platform | CRES SS |
| Weight | 3.16 LB |
| EAN or UPC | 662460400587 |

