Extended inner race with concentric locking collar and two setscrews
MULTI-TRAP seal
The Browning MULTI-TRAP® seal offers additional protection against contaminant entry and provides for grease retention. The labryinth seal is constructed of three components with a rotating flinger to help direct contamination away from the sealing surfa
A concentric locking collar with two setscrews anchor the bearing to the inner race. The elastic deflection of the collar serves to retain the bearing on the shaft. Setscrews are located at 62° for improved holding power and resistance to back out especia
Browning compact solid one-piece cast iron housings provide strength and load support in a wide variety of applications.
Bearing Type
Spherical Roller Bearing
Inch/Metric
Inch
End Type
Open End
Shaft Dia.
3.4375 in
Bolt Holes
4
Pillow Block Type
Thru-Bolt
Housing Material
Cast Iron
Insert Type
Steel Insert
Housing Height
7 1/2 in
Lubrication
Relubricatable
Bearing Design
Non-Expansion
Base Height
2 1/4 in
Bolt Hole Spacing Range [Max]
10 3/4 in
Bolt Hole Spacing
10 in
Lub Fitting Type
1/8-27 NPT
Mounted Unit Duty
Heavy-Duty
Housing Construction
1 Piece
Series
SPB1000 Series
Bolt Hole Spacing Range [Min]
9 1/4 in
Temperature Range [Max]
200 °F
Misalignment Range
±1.25°
Base Width
3 7/8 in
Bolt Size
3/4 in
Collar O.D.
5 1/8 in
Locking Device
Setscrew Locking Collar
Seal Type
Contact Seals
Base Length
13 in
Temperature Range [Min]
-20 °F
Weight
37.5 LB
EAN or UPC
662460351742
We're here for you
with Service Centers across the country - We have your back