Extended inner race with concentric locking collar and two setscrews
MULTI-TRAP seal
The Browning MULTI-TRAP® seal offers additional protection against contaminant entry and provides for grease retention. The labryinth seal is constructed of three components with a rotating flinger to help direct contamination away from the sealing surfa
A concentric locking collar with two setscrews anchor the bearing to the inner race. The elastic deflection of the collar serves to retain the bearing on the shaft. Setscrews are located at 62° for improved holding power and resistance to back out especia
Browning compact solid one-piece cast iron housings provide strength and load support in a wide variety of applications.
Base Length
13 in
Bearing Type
Spherical Roller Bearing
Temperature Range [Min]
-20 °F
Lub Fitting Type
1/8-27 NPT
Collar O.D.
5 1/8 in
Bearing Design
Non-Expansion
Bolt Hole Spacing
10 in
Housing Height
7 1/2 in
Base Height
2 1/4 in
Locking Device
Setscrew Locking Collar
Bolt Hole Spacing Range [Max]
10 3/4 in
Series
SPB1000 Series
Bolt Holes
4
Bolt Hole Spacing Range [Min]
9 1/4 in
Pillow Block Type
Thru-Bolt
Temperature Range [Max]
200 °F
End Type
Open End
Base Width
3 7/8 in
Housing Material
Cast Iron
Insert Type
Steel Insert
Shaft Dia.
3.1875 in
Misalignment Range
±1.25°
Inch/Metric
Inch
Mounted Unit Duty
Heavy-Duty
Seal Type
Contact Seals
Lubrication
Relubricatable
Housing Construction
1 Piece
Bolt Size
3/4 in
Weight
37.5 LB
EAN or UPC
662460351735
We're here for you
with Service Centers across the country - We have your back