Extended inner race with concentric locking collar and two setscrews
MULTI-TRAP seal
The Browning MULTI-TRAP® seal offers additional protection against contaminant entry and provides for grease retention. The labryinth seal is constructed of three components with a rotating flinger to help direct contamination away from the sealing surfa
A concentric locking collar with two setscrews anchor the bearing to the inner race. The elastic deflection of the collar serves to retain the bearing on the shaft. Setscrews are located at 62° for improved holding power and resistance to back out especia
Browning compact solid one-piece cast iron housings provide strength and load support in a wide variety of applications.
Housing Construction
1 Piece
Bolt Size
1/2 in
Shaft Dia.
2.4375 in
Pillow Block Type
Thru-Bolt
Collar O.D.
4 in
Base Length
9 1/4 in
Bolt Hole Spacing Range [Min]
6 7/8 in
Misalignment Range
±1.25°
Seal Type
Contact Seals
Housing Height
5 11/16 in
Housing Material
Cast Iron
Temperature Range [Min]
-20 °F
Temperature Range [Max]
200 °F
Series
SPB1000 Series
End Type
Open End
Bolt Hole Spacing Range [Max]
7 5/8 in
Locking Device
Setscrew Locking Collar
Mounted Unit Duty
Heavy-Duty
Bolt Holes
4
Bearing Type
Spherical Roller Bearing
Base Height
1 3/4 in
Bearing Design
Non-Expansion
Insert Type
Steel Insert
Lub Fitting Type
1/8-27 NPT
Inch/Metric
Inch
Lubrication
Relubricatable
Base Width
3 1/4 in
Bolt Hole Spacing
7 1/4 in
Weight
16.5 LB
EAN or UPC
662460351698
We're here for you
with Service Centers across the country - We have your back