Extended inner race with concentric locking collar and two setscrews
MULTI-TRAP seal
The Browning MULTI-TRAP® seal offers additional protection against contaminant entry and provides for grease retention. The labryinth seal is constructed of three components with a rotating flinger to help direct contamination away from the sealing surfa
A concentric locking collar with two setscrews anchor the bearing to the inner race. The elastic deflection of the collar serves to retain the bearing on the shaft. Setscrews are located at 62° for improved holding power and resistance to back out especia
Browning compact solid one-piece cast iron housings provide strength and load support in a wide variety of applications.
Pillow Block Type
Thru-Bolt
Misalignment Range
±1.25°
Temperature Range [Min]
-20 °F
Bearing Type
Spherical Roller Bearing
Base Height
2 5/8 in
Lub Fitting Type
1/8-27 NPT
Housing Material
Cast Iron
Insert Type
Steel Insert
Series
SPB1000 Series
Collar O.D.
6 in
Shaft Dia.
3.9375 in
End Type
Open End
Base Length
15 1/4 in
Lubrication
Relubricatable
Mounted Unit Duty
Heavy-Duty
Bolt Size
3/4 in
Base Width
4 1/2 in
Housing Construction
1 Piece
Bearing Design
Expansion
Bolt Holes
4
Bolt Hole Spacing Range [Max]
13 in
Locking Device
Setscrew Locking Collar
Housing Height
8 9/16 in
Temperature Range [Max]
200 °F
Seal Type
Contact Seals
Inch/Metric
Inch
Bolt Hole Spacing
12 in
Bolt Hole Spacing Range [Min]
11 in
Weight
50.0 LB
EAN or UPC
662460351575
We're here for you
with Service Centers across the country - We have your back