Extended inner race with concentric locking collar and two setscrews
MULTI-TRAP seal
The Browning MULTI-TRAP® seal offers additional protection against contaminant entry and provides for grease retention. The labryinth seal is constructed of three components with a rotating flinger to help direct contamination away from the sealing surfa
A concentric locking collar with two setscrews anchor the bearing to the inner race. The elastic deflection of the collar serves to retain the bearing on the shaft. Setscrews are located at 62° for improved holding power and resistance to back out especia
Browning compact solid one-piece cast iron housings provide strength and load support in a wide variety of applications.
Bolt Size
3/4 in
Inch/Metric
Inch
Base Width
4 1/2 in
Bearing Type
Spherical Roller Bearing
Bolt Holes
4
Collar O.D.
6 in
Bearing Design
Expansion
Seal Type
Contact Seals
Bolt Hole Spacing Range [Max]
13 in
Misalignment Range
±1.25°
Mounted Unit Duty
Heavy-Duty
Series
SPB1000 Series
Pillow Block Type
Thru-Bolt
Base Height
2 5/8 in
Bolt Hole Spacing Range [Min]
11 in
Temperature Range [Min]
-20 °F
Housing Material
Cast Iron
Locking Device
Setscrew Locking Collar
Temperature Range [Max]
200 °F
Housing Construction
1 Piece
Housing Height
8 9/16 in
Lub Fitting Type
1/8-27 NPT
Base Length
15 1/4 in
Bolt Hole Spacing
12 in
Shaft Dia.
3.6875 in
End Type
Open End
Lubrication
Relubricatable
Insert Type
Steel Insert
Weight
50.0 LB
EAN or UPC
662460351568
We're here for you
with Service Centers across the country - We have your back