Extended inner race with concentric locking collar and two setscrews
MULTI-TRAP seal
The Browning MULTI-TRAP® seal offers additional protection against contaminant entry and provides for grease retention. The labryinth seal is constructed of three components with a rotating flinger to help direct contamination away from the sealing surfa
A concentric locking collar with two setscrews anchor the bearing to the inner race. The elastic deflection of the collar serves to retain the bearing on the shaft. Setscrews are located at 62° for improved holding power and resistance to back out especia
Browning compact solid one-piece cast iron housings provide strength and load support in a wide variety of applications.
Housing Material
Cast Iron
Bolt Hole Spacing Range [Max]
8 3/8 in
Bolt Holes
4
Temperature Range [Min]
-20 °F
Bolt Size
5/8 in
Series
SPB1000 Series
Collar O.D.
4 3/8 in
Base Height
2 1/4 in
Mounted Unit Duty
Heavy-Duty
Pillow Block Type
Thru-Bolt
Bolt Hole Spacing
8 1/8 in
Lub Fitting Type
1/8-27 NPT
End Type
Open End
Shaft Dia.
2.9375 in
Inch/Metric
Inch
Base Width
3 3/4 in
Misalignment Range
±1.25°
Seal Type
Contact Seals
Base Length
10 7/16 in
Temperature Range [Max]
200 °F
Housing Construction
1 Piece
Bolt Hole Spacing Range [Min]
7 7/8 in
Lubrication
Relubricatable
Insert Type
Steel Insert
Bearing Design
Expansion
Bearing Type
Spherical Roller Bearing
Locking Device
Setscrew Locking Collar
Housing Height
6 7/16 in
Weight
26.0 LB
EAN or UPC
662460351520
We're here for you
with Service Centers across the country - We have your back