- 0.75 Bore Size (in)
- 0.5625 Flange Thickness
features
- Reverse mounting ability - This bushing system allows for mounting on either side of the product to allow for a more flush view of the product face.
- 3/4"/ft. Taper on Barrel - Self locking taper provides the highest degree of mechanical locking product to product.
| Total Length (in) | 1.75 |
| Model Name | QD-SK_Bushing_Master |
| Flange Thickness | 0.5625 |
| Cap Screws (No.) | 3 |
| Mounting Type | Conventional |
| Compatible Bore Size [Max] (in) | 0.75 |
| Keyway | 3/16 x 3/32 |
| Cap Screws (Bolt Circle) | 3.3125 |
| Bushing Type | SK |
| Torque Capacity (in lb) | 7000 |
| Bore Type | Inch |
| Bore Size (in) | 0.75 |
| Outside Diameter (in) | 3.875 |
| Length Through Bore (in) | 1.75 |
| Cap Screws (Size) | 5/16-18 x 2 |
| Material | Ductile Iron |
| Barrel Diameter | 2.8125 |
| Weight | 3.35 LB |
| EAN or UPC | 662289405626 |

