- 1.5625 Bore Size (in)
- 0.45 Flange Thickness
features
- Reverse mounting ability - This bushing system allows for mounting on either side of the product to allow for a more flush view of the product face.
- 3/4"/ft. Taper on Barrel - Self locking taper provides the highest degree of mechanical locking product to product.
| Cap Screws (Size) | 1/4-20 x 1 3/8 |
| Length Through Bore (in) | 1.2 |
| Bushing Type | SH |
| Compatible Bore Size [Max] (in) | 1.5625 |
| Torque Capacity (in lb) | 3500 |
| Outside Diameter (in) | 2.6875 |
| Cap Screws (Bolt Circle) | 2.25 |
| Model Name | QD-SH_Bushing_Master |
| Barrel Diameter | 1.871 |
| Total Length (in) | 1.2 |
| Material | Ductile Iron |
| Keyway | 3/8 x 3/16 |
| Cap Screws (No.) | 3 |
| Mounting Type | Conventional |
| Flange Thickness | 0.45 |
| Bore Size (in) | 1.5625 |
| Bore Type | Inch |
| Weight | 0.68 LB |
| EAN or UPC | 662289335565 |

