- 0.5625 Flange Thickness
- 50.673 Length Through Bore (mm)
features
- Reverse mounting ability - This bushing system allows for mounting on either side of the product to allow for a more flush view of the product face.
- 3/4"/ft. Taper on Barrel - Self locking taper provides the highest degree of mechanical locking product to product.
| Barrel Diameter | 3.125 |
| Mounting Type | Conventional |
| Cap Screws (Bolt Circle) | 3.875 |
| Compatible Bore Size [Max] (mm) | 32 |
| Total Length (mm) | 50.673 |
| Bore Type | Metric |
| Material | Gray Iron |
| Outside Diameter (mm) | 117.475 |
| Bore Size (mm) | 32 |
| Keyway | 10 mm x 4 mm |
| Flange Thickness | 0.5625 |
| Cap Screws (No.) | 3 |
| Total Length (in) | 1.995 |
| Torque Capacity (in lb) | 11000 |
| Bushing Type | SF |
| Cap Screws (Size) | 3/8-16 x 2 |
| Length Through Bore (mm) | 50.673 |
| Outside Diameter (in) | 4.625 |
| Weight | 3.5 LB |
| EAN or UPC | 662289616114 |

