- Inch
- Single Lip Contact with Flinger Seal
- Normal Mounted Unit Duty
- 2-Bolt Flange
- Stainless Steel Housing Material
features
- 440C Stainless Steel bearing inner and outer ring with setscrew lock
- 304 Passivated stainless steel investment cast housing
- H1 Food Grade grease
- Molded silicone single lip contact seal with 300 series stainless steel flinger
options
- Corrosion Resistant
| Bore Type | Straight |
| Heat Treat Method (Inner Race) | Zone-Hardened |
| Relubricatable | Yes |
| Radial Static Load Capacity (lb) | 4467 |
| Bolt Center-to-Center Length (in) | 5.656 |
| Expansion | No |
| I.D. | 1.5 in |
| Maximum Operating Temperature | 200 |
| Foot Height | 0.55 in |
| End Cap | No |
| Mounted Unit Duty | Normal |
| Housing Construction | One Piece |
| Outer Ring Land Profile | Standard |
| Bolt Size (in) | 1/2 |
| Measure Units | Inch |
| Bore Shape | Straight |
| Foot Height (in) | 0.547 |
| Housing Material | Stainless Steel |
| Housing Width | 1.42 in |
| Retainer Type | Ball Riding Retainer |
| Centerline to Front Face (in) | 1.1875 |
| Insert Material | 400 Series Stainless Steel |
| Inch/Metric | Inch |
| Radial Dynamic Load Capacity | 7340 lb |
| Housing Width (in) | 1.421875 |
| Inner Ring OD (in) | 2.0625 |
| Overall Height to Inner Ring | 2.02 in |
| Seal Type | Single Lip Contact with Flinger |
| Pilot Configuration | No Pilot |
| Bearing Insert Coating | Uncoated |
| Duty Series | Normal |
| Internal Clearance | Standard |
| Overall Height to Inner Ring (in) | 2.015625 |
| Retainer Material | Stainless Steel Riveted |
| Flange Type | 2-Bolt Flange |
| Misalignment Type | Static Only |
| Inner Race Heat Treat Method | Zone-Hardened |
| Replaceable Insert | Yes |
| Radial Dynamic Load Capacity (lb) | 7340 |
| Bore Size - Inch | 1.5 |
| Finish | Uncoated |
| Overall Width | 4.13 in |
| Lubrication | NSF H1 Food Grade Grease |
| Overall Length (in) | 6.75 |
| Insert No. | VS-S224 |
| Bolt Size | 1/2 in |
| Housing Base | Semi-Solid |
| Radial Static Load Capacity | 4467 lb |
| Overall Width (in) | 4.125 |
| Platform | CRES SS |
| Weight | 3.82 LB |
| EAN or UPC | 662460400761 |

