- Inch
- Single Lip Contact with Flinger Seal
- Normal Mounted Unit Duty
- 2-Bolt Flange
- Stainless Steel Housing Material
features
- 440C Stainless Steel bearing inner and outer ring with setscrew lock
- 304 Passivated stainless steel investment cast housing
- Molded silicone single lip contact seal with 300 series stainless steel flinger
- H1 Food Grade grease
options
- Corrosion Resistant
| Housing Material | Stainless Steel |
| Housing Base | Semi-Solid |
| Foot Height | 0.55 in |
| Housing Width (in) | 1.2969 |
| Seal Type | Single Lip Contact with Flinger |
| End Cap | No |
| Replaceable Insert | Yes |
| Lubrication | NSF H1 Food Grade Grease |
| Bolt Size | 0.5 in |
| Radial Static Load Capacity | 3493 lb |
| Length Through Bore (in) | 1.688 |
| Insert No. | VS-S223 |
| Retainer Type | Ball Riding Retainer |
| Inner Race Heat Treat Method | Zone-Hardened |
| Platform | CRES SS |
| Inner Race Length (in) | 1.688 |
| Centerline to Front Face (in) | 1 |
| Measure Units | Inch |
| Housing Width | 1.3 in |
| Internal Clearance | Standard |
| Relubricatable | Yes |
| Expansion | No |
| Finish | Uncoated |
| Pilot Configuration | No Pilot |
| Length Through Bore | 1.69 in |
| Foot Height (in) | 0.547 |
| Overall Width | 3.63 in |
| Radial Dynamic Load Capacity (lb) | 5782 |
| Bore Shape | Straight |
| Bore Size - Inch | 1.438 |
| I.D. | 1.44 in |
| Inch/Metric | Inch |
| Overall Height to Inner Ring | 1.75 in |
| RPM [Max] | 4000 rpm |
| Overall Width (in) | 3.625 |
| Insert Material | 400 Series Stainless Steel |
| Misalignment Type | Static Only |
| Housing Construction | One Piece |
| Maximum Operating Temperature | 200 |
| Outer Ring Land Profile | Standard |
| Overall Height (in) | 1.75 |
| Duty Series | Normal |
| Flange Type | 2-Bolt Flange |
| Overall Length (in) | 6.156 |
| Inner Ring OD (in) | 1.859375 |
| Bearing Insert Coating | Uncoated |
| Radial Dynamic Load Capacity | 5782 lb |
| Bolt Center-to-Center Length (in) | 5.1250 |
| Retainer Material | Stainless Steel Riveted |
| Overall Height to Inner Ring (in) | 1.75 |
| Bore Type | Straight |
| Radial Static Load Capacity (lb) | 3493 |
| Bolt Size (in) | 0.5000 |
| Heat Treat Method (Inner Race) | Zone-Hardened |
| Mounted Unit Duty | Normal |
| Weight | 2.76 LB |
| EAN or UPC | 662460400754 |

