- Inch
- Single Lip Contact with Flinger Seal
- Normal Mounted Unit Duty
- 2-Bolt Flange
- Stainless Steel Housing Material
features
- 440C Stainless Steel bearing inner and outer ring with setscrew lock
- 304 Passivated stainless steel investment cast housing
- Molded silicone single lip contact seal with 300 series stainless steel flinger
- H1 Food Grade grease
options
- Corrosion Resistant
| Bearing Insert Coating | Uncoated |
| Housing Width (in) | 0.9844 |
| End Cap | No |
| Misalignment Type | Static Only |
| Bore Shape | Straight |
| Bore Size - Inch | 0.75 |
| Overall Length (in) | 4.406 |
| Maximum Operating Temperature | 200 |
| Retainer Material | Stainless Steel Riveted |
| Inner Ring OD (in) | 1.1875 |
| Overall Width | 2.5 in |
| Overall Width (in) | 2.5 |
| Length Through Bore (in) | 1.22 |
| Insert Material | 400 Series Stainless Steel |
| Inner Race Length (in) | 1.22 |
| Pilot Configuration | No Pilot |
| Foot Height (in) | 0.4375 |
| Radial Static Load Capacity | 1444 lb |
| Inch/Metric | Inch |
| Platform | CRES SS |
| Replaceable Insert | Yes |
| Centerline to Front Face (in) | 0.719 |
| Outer Ring Land Profile | Standard |
| Radial Static Load Capacity (lb) | 1444 |
| Mounted Unit Duty | Normal |
| Bolt Size (in) | .3750 |
| Relubricatable | Yes |
| Housing Material | Stainless Steel |
| Radial Dynamic Load Capacity | 2611 lb |
| Length Through Bore | 1.22 in |
| Flange Type | 2-Bolt Flange |
| Overall Height to Inner Ring (in) | 1.3125 |
| I.D. | 0.75 in |
| Retainer Type | Ball Riding Retainer |
| Lubrication | NSF H1 Food Grade Grease |
| Housing Base | Semi-Solid |
| Overall Height (in) | 1.2813 |
| Measure Units | Inch |
| Radial Dynamic Load Capacity (lb) | 2611 |
| Inner Race Heat Treat Method | Zone-Hardened |
| Insert No. | VS-S212 |
| Housing Construction | One Piece |
| Overall Height to Inner Ring | 1.31 in |
| Bolt Size | 0.38 in |
| Bore Type | Straight |
| Foot Height | 0.44 in |
| Expansion | No |
| Bolt Center-to-Center Length (in) | 3.5310 |
| Seal Type | Single Lip Contact with Flinger |
| Duty Series | Normal |
| Housing Width | 0.98 in |
| Internal Clearance | Standard |
| Heat Treat Method (Inner Race) | Zone-Hardened |
| RPM [Max] | 6500 rpm |
| Finish | Uncoated |
| Weight | 1.16 LB |
| EAN or UPC | 662460400709 |

