features
- Cylindrical O.D. rubber grommeted bearing
- Eccentric locking designed for locking in direction of rotation
- Single lip contact seal
| Outer Diameter (in) | 2.531 |
| Bore Size - Inch | 0.5 |
| Relubricatable | No |
| Duty Series | Light |
| Insert No. | SLE-108 |
| Housing Type | Cylindrical Cartridge |
| Insert Material | 52100 Bearing Steel |
| Seal Type | Single Lip Contact Seal |
| Expansion | No |
| Bore Shape | Straight |
| Maximum Operating Temperature | 200 |
| Misalignment Type | Static Only |
| Bearing Insert Coating | Uncoated |
| Replaceable Insert | Yes |
| End Cap | No |
| Inner Race Heat Treat Method | Zone-Hardened |
| Measure Units | Inch |
| Retainer Type | Ball Riding Retainer |
| Centerline to Front Face (in) | 0.87 |
| Retainer Material | Molded Fiber Glass Reinforced Nylon |
| Housing Material | Rubber |
| Housing Construction | One Piece |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Collar OD (in) | 1.188 |
| Outer Ring Land Profile | Standard |
| Weight | 0.54 LB |
| EAN or UPC | 662460342931 |

