features
- Cylindrical O.D. rubber grommeted bearing
- BOA Concentric locking for near perfect concentricity
- Single lip contact seal
| Misalignment Type | Static Only |
| Centerline to Front Face (in) | 0.875 |
| Maximum Operating Temperature | 200 |
| Housing Construction | One Piece |
| Duty Series | Light |
| Bore Shape | Straight |
| Insert Material | 52100 Bearing Steel |
| Bearing Insert Coating | Uncoated |
| Retainer Material | Molded Fiber Glass Reinforced Nylon |
| Relubricatable | No |
| Outer Ring Land Profile | Standard |
| Inner Race Heat Treat Method | Zone-Hardened |
| Bore Size - Inch | 0.625 |
| Housing Material | Rubber |
| End Cap | No |
| Insert No. | SLRB-112 |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Expansion | No |
| Measure Units | Inch |
| Collar OD (in) | 1.75 |
| Housing Type | Cylindrical Cartridge |
| Outer Diameter (in) | 2.531 |
| Seal Type | Single Lip Contact Seal |
| Replaceable Insert | Yes |
| Retainer Type | Ball Riding Retainer |
| Weight | 1.1 LB |
| EAN or UPC | 662460345116 |

