
- 88.9 mm Length Through Bore
- 60 mm Bore Size
features
- Lifetime Warranty - If this bushing ever fails Browning will replace it Free of charge.
- Solid Flange & Double Split Barrel - Assures better concentricity to the shaft.
- Key to Key Drive - With keys on both the shaft and product to provide the strongest possible drive.
- 3/4" per Foot Taper on Barrel - Self locking taper provides the highest degree of mechanical locking product to product.
Bore Size | 60 mm |
Length Through Bore | 88.9 mm |
Material | Sintered Steel, Malleable Iron or Ductile Iron |
Wrench Torque (in-lb) | 348 |
Keyseat | 18 x 5.5 mm |
Bore Type | Metric |
Wrench Torque | 348 in-lb |
Bushing Type | Q2 |
Keyseat (mm) | 18 x 5.5 |
Overall Length | 3.5 in |
Weight | 3.65 LB |
EAN or UPC | 662460602127 |
