- 88.9 mm Length Through Bore
- 38 mm Bore Size
features
- Lifetime Warranty - If this bushing ever fails Browning will replace it Free of charge.
- Solid Flange & Double Split Barrel - Assures better concentricity to the shaft.
- Key to Key Drive - With keys on both the shaft and product to provide the strongest possible drive.
- 3/4" per Foot Taper on Barrel - Self locking taper provides the highest degree of mechanical locking product to product.
| Overall Length | 3.5 in |
| Wrench Torque | 348 in-lb |
| Keyseat | 10 x 4 mm |
| Wrench Torque (in-lb) | 348 |
| Keyseat (mm) | 10 x 4 |
| Material | Sintered Steel, Malleable Iron or Ductile Iron |
| Bore Size | 38 mm |
| Length Through Bore | 88.9 mm |
| Bore Type | Metric |
| Bushing Type | Q2 |
| Weight | 4.9 LB |
| EAN or UPC | 662460623078 |

