Skip to content Skip to navigation menu
Sintered Steel or Ductile Iron Taper Bushing

Q2 1 3/8 5/16

Sintered Steel or Ductile Iron Taper Bushing
Item #100789960
  • 3.5 in Length Through Bore
  • 1.38 in Bore Size
Sintered Steel or Ductile Iron Taper Bushing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3.5 in Length Through Bore
  • 1.38 in Bore Size

description

  • Bushings are used to connect a product to a shaft that has smaller diameter than the product has.

applications

  • Fans
  • Blowers
  • Conveyors
  • Pumps
  • Mixers
  • Crushers
  • Conveying equipment
  • Shaker and sorters
  • Saws

features

  • Lifetime Warranty - If this bushing ever fails Browning will replace it Free of charge.
  • Solid Flange & Double Split Barrel - Assures better concentricity to the shaft.
  • Key to Key Drive - With keys on both the shaft and product to provide the strongest possible drive.
  • 3/4" per Foot Taper on Barrel - Self locking taper provides the highest degree of mechanical locking product to product.
Material Sintered Steel or Ductile Iron
Bore Size 1.38 in
Wrench Torque 348 in-lb
Keyseat 5/16 x 5/32 in
Overall Length 3.5 in
Bore Type Inch
Length Through Bore 3.5 in
Wrench Torque (in-lb) 348
Bushing Type Q2
Weight 5.2 LB
EAN or UPC 662289160044
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison