
- 2.5 in Length Through Bore
- 0.81 in Bore Size
- 0.5 Flange Thickness
description
- Bushings are used to connect a product to a shaft that has smaller diameter than the product has.
applications
- Fans
- Blowers
- Conveyors
- Pumps
- Mixers
- Crushers
- Conveying equipment
- Shaker and sorters
- Saws
features
- Lifetime Warranty - If this bushing ever fails Browning will replace it Free of charge.
- Solid Flange & Double Split Barrel - Assures better concentricity to the shaft.
- Key to Key Drive - With keys on both the shaft and product to provide the strongest possible drive.
- 3/4" per Foot Taper on Barrel - Self locking taper provides the highest degree of mechanical locking product to product.
Wrench Torque (in-lb) | 348 |
Barrel Diameter (Large End) | 2.875 |
Flange Thickness | 0.5 |
Bore Type | Inch |
Bushing Type | Q1 |
Material | Sintered Steel or Ductile Iron |
Bore Size | 0.81 in |
Length Through Bore | 2.5 in |
Bolt Circle Dia. | 3.38 in |
Keyseat | 3/16 x 3/32 in |
Barrel Diameter (Small End) | 2.7657 |
Wrench Torque | 348 in-lb |
Bolt Circle Diameter (in) | 3.375 |
Mounting Type | Conventional |
Overall Length | 2.5 in |
Weight | 4.64 LB |
EAN or UPC | 662289299614 |
