- 2.5 in Length Through Bore
- 1.38 in Bore Size
features
- Lifetime Warranty - If this bushing ever fails Browning will replace it Free of charge.
- Solid Flange & Double Split Barrel - Assures better concentricity to the shaft.
- Key to Key Drive - With keys on both the shaft and product to provide the strongest possible drive.
- 3/4" per Foot Taper on Barrel - Self locking taper provides the highest degree of mechanical locking product to product.
| Wrench Torque (in-lb) | 348 |
| Bore Type | Inch |
| Length Through Bore | 2.5 in |
| Material | Sintered Steel or Ductile Iron |
| Bushing Type | Q1 |
| Wrench Torque | 348 in-lb |
| Keyseat | 5/16 x 5/32 in |
| Bore Size | 1.38 in |
| Overall Length | 2.5 in |
| Weight | 4.05 LB |
| EAN or UPC | 662289862061 |

