2.75" Shaft, 3.125" Base to Center, Contact Seals, Setscrew Locking, Expansion Type
features
Compact, solid, one-piece cast iron housings provide strength and load support in a wide variety of applications
Elongated bolt holes in the housing base facilitate mounting, permit easy replacement of competitive pillow blocks, and offer more adjustment capability
Concentric, double-locking collars
Contact seals
Elongated bolt holes to facilitate mounting
One-piece cast iron housing
Tapered roller bearings allow for combination radial and thrust loads
Pillow Block Type
Thru-Bolt
Base Height
1 3/4 in
Housing Material
Ductile Iron
End Type
Open End
Base Length
12 in
Housing Construction
2 Piece
Inch/Metric
Inch
Collar O.D.
4 23/32 in
Locking Device
Setscrew Locking Collar
Shaft Dia.
2.75 in
Temperature Range [Max]
200 °F
Bolt Size
5/8 in
Lubrication
Relubricatable
Insert Type
Steel Insert
Bearing Type
Tapered Roller Bearing
Misalignment Range
±1 1/2°
Bolt Hole Spacing Range [Min]
8 in
Bolt Hole Spacing Range [Max]
9 7/8 in
Series
PBE920 Series
Seal Type
Contact Seals
Bolt Hole Width
12 in
Lub Fitting Type
1/8-27 NPT
Housing Height
6 1/4 in
Bolt Holes
4
Bearing Design
Expansion
Mounted Unit Duty
Heavy-Duty
Temperature Range [Min]
-20 °F
Bolt Hole Spacing
8 15/16 in
Base Width
4 in
Weight
29.92 LB
EAN or UPC
662460065632
We're here for you
with Service Centers across the country - We have your back