- P1 Split Taper Bushing
- 1 3/8" Bore
description
- Bushings are used to connect a product to a shaft that has smaller diameter than the product has.
applications
- Fans
- Blowers
- Conveyors
- Pumps
- Mixers
- Crushers
- Conveying equipment
- Shaker and sorters
- Saws
features
- Permits blind assembly
- Load not carried or limited by mounting screws
- Cannot be assembled incorrectly
- Maintains true round bore
- Reduces installation time
- Double split barrel ensures true concentricity - grips the shaft with positive clamp fit
- High torque carrying capacity
| V (in) | 2.4375 in |
| Bore Range [Min] | 0.5 in |
| Length Through Bore | 1.9375 in |
| Capscrew Size | 5/16 x 1 |
| Flange Thickness | 0.40625 in |
| S | 0.25 in |
| Large Diameter | 1 15/16 in |
| Keyway Size | Spline |
| X | 1 5/16 psi |
| W | 0.375 in |
| Bushing Series | P1 |
| "T" Dim. | 1.5313 in |
| Cap Screws | 3 |
| Small Diameter | 1.8555 in |
| Bore Range [Max] | 1.75 in |
| Bore Size | 1.375 in |
| Wrench Torque | 192 lb/in |
| U | 0.4063 in |
| R | 0.2188 in |
| Weight | 1.26 LB |
| EAN or UPC | 662289223824 |

