Skip to content Skip to navigation menu
Inch Bore QD Bushings

N4 3/8

Inch Bore QD Bushings
Item #100922567
  • 4.375 Bore Size (in)
  • 1.5 Flange Thickness
Inch Bore QD Bushings
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4.375 Bore Size (in)
  • 1.5 Flange Thickness

features

  • Reverse mounting ability - This bushing system allows for mounting on either side of the product to allow for a more flush view of the product face.
  • 3/4"/ft. Taper on Barrel - Self locking taper provides the highest degree of mechanical locking product to product.
Cap Screws (Size) 7/8-9 x 8
Model Name QD-N_Bushing_Master
Bore Type Inch
Barrel Diameter 7
Outside Diameter (in) 10
Length Through Bore (in) 8.14
Mounting Type Conventional
Torque Capacity (in lb) 150000
Flange Thickness 1.5
Cap Screws (No.) 4
Compatible Bore Size [Max] (in) 4.375
Bore Size (in) 4.375
Bushing Type N
Material Gray Iron
Keyway 1 x 1/2
Cap Screws (Bolt Circle) 8.5
Total Length (in) 8.14
Weight 63.0 LB
EAN or UPC 662289321995
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison