- 2.375 Bore Size (in)
- 1.25 Flange Thickness
features
- Reverse mounting ability - This bushing system allows for mounting on either side of the product to allow for a more flush view of the product face.
- 3/4"/ft. Taper on Barrel - Self locking taper provides the highest degree of mechanical locking product to product.
| Model Name | QD-M_Bushing_Master |
| Mounting Type | Conventional |
| Torque Capacity (in lb) | 85000 |
| Compatible Bore Size [Max] (in) | 2.375 |
| Bushing Type | M |
| Bore Size (in) | 2.375 |
| Keyway | 5/8 x 5/16 |
| Bore Type | Inch |
| Cap Screws (Bolt Circle) | 7.875 |
| Flange Thickness | 1.25 |
| Barrel Diameter | 6.5 |
| Cap Screws (No.) | 4 |
| Cap Screws (Size) | 3/4-10 x 6 3/4 |
| Material | Gray Iron |
| Length Through Bore (in) | 6.76 |
| Outside Diameter (in) | 9 |
| Total Length (in) | 6.76 |
| Weight | 44.0 LB |
| EAN or UPC | 662289380862 |

