- 1 15/16" ID x 90 mm OD x 0.906" Outer Ring Width
- Double Sealed (Contact)
- Setscrew Locking
- Non-Relubricatable
- Steel
| Overall Width | 1 35/64 in |
| Bore Type | Round Bore, Inch Type |
| Bearing Type | Ball Bearing |
| O.D. | 90 mm |
| Enclosure | Double Sealed |
| Temperature Range [Min] | -20 °F |
| Length Through Bore | 1.54688 in |
| Lubrication | Non-Relubricatable |
| Seal Type | Contact Seals |
| Material | Steel |
| I.D. | 1 15/16 in |
| Temperature Range [Max] | 200 °F |
| Outer Ring Width | 29/32 in |
| Locking Device | Setscrew Locking Collar |
| Weight | 1.58 LB |
| EAN or UPC | 662460343761 |

