Skip to content Skip to navigation menu
767175 / Setscrew Lock Ball Bearing

LS-120

767175 / Setscrew Lock Ball Bearing
Item #100935351
  • Light Duty Series
  • Setscrew Locking Type
  • 2.835 Outer Race OD (in)
767175 / Setscrew Lock Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Light Duty Series
  • Setscrew Locking Type
  • 2.835 Outer Race OD (in)

features

  • Spherical O.D. narrow inner ring bearing insert with no lubrication hole.
  • Zone hardened inner ring with 120° spacing setscrew lock with diamond faceted setscrews
  • Single lip contact seal
Bore Shape Straight
Bearing Insert Coating Black Oxide Coated
Outer Race OD 2.8346
Overall Width (in) 1.281
Outer Race OD (in) 2.835
Maximum Operating Temperature 200
End Cap No
Misalignment Type Static Only
Radial Dynamic Load Capacity (lb) 5782
Expansion No
Inner Race Heat Treat Method Zone-Hardened
Lubrication Lithium Complex NLGI 2 Grease
Outer Ring Land Profile Standard
Centerline to Front Face (in) 0.859
Inner Race Length (in) 1.281
Radius 0.08
Retainer Type Ball Riding Retainer
Inner Ring OD (in) 1.859
Radial Static Load Capacity (lb) 3493
Set Screw Thread 5/16-24
Seal Type Single Lip Contact Seal
Duty Series Light
Centreline to Front Face 0.86 in
Radial Static Load Capacity 3493 lb
Outer Race Width (in) 0.75
Precision Rating ABEC 1
Radial Dynamic Load Capacity 5782 lb
Relubricatable No
Measure Units Inch
Rolling Element Ball Bearing
Bore Size - Inch 1.25
Weight 1.02 LB
EAN or UPC 662460343693
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison