- Light Duty Series
- Setscrew Locking Type
- 2.441 Outer Race OD (in)
features
- Spherical O.D. narrow inner ring bearing insert with no lubrication hole.
- Zone hardened inner ring with 120° spacing setscrew lock with diamond faceted setscrews
- Single lip contact seal
| Overall Width (in) | 1.156 |
| Expansion | No |
| Measure Units | Inch |
| Outer Race OD | 2.4409 |
| Retainer Type | Ball Riding Retainer |
| Bore Size - Inch | 1.188 |
| Radial Static Load Capacity (lb) | 2567 |
| Radial Static Load Capacity | 2567 lb |
| Rolling Element | Ball Bearing |
| Precision Rating | ABEC 1 |
| Seal Type | Single Lip Contact Seal |
| Outer Ring Land Profile | Standard |
| Relubricatable | No |
| End Cap | No |
| Inner Race Heat Treat Method | Zone-Hardened |
| Outer Race Width (in) | 0.703 |
| Duty Series | Light |
| Inner Race Length (in) | 1.156 |
| Centerline to Front Face (in) | 0.781 |
| Bore Shape | Straight |
| Outer Race OD (in) | 2.441 |
| Misalignment Type | Static Only |
| Set Screw Thread | 1/4-28 |
| Bearing Insert Coating | Black Oxide Coated |
| Centreline to Front Face | 0.78 in |
| Radius | 0.08 |
| Inner Ring OD (in) | 1.594 |
| Maximum Operating Temperature | 200 |
| Radial Dynamic Load Capacity (lb) | 4381 |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Radial Dynamic Load Capacity | 4381 lb |
| Weight | 0.62 LB |
| EAN or UPC | 662460343686 |

