- 1 1/4" ID x 62 mm OD x 0.703" Outer Ring Width
- Double Sealed (Contact)
- Setscrew Locking
- Non-Relubricatable
- Steel
| Overall Width | 1 1/2 in |
| Enclosure | Double Sealed |
| Material | Steel |
| Lubrication | Non-Relubricatable |
| Bore Type | Round Bore, Inch Type |
| Seal Type | Contact Seals |
| O.D. | 62 mm |
| Temperature Range [Max] | 200 °F |
| I.D. | 1 1/4 in |
| Temperature Range [Min] | -20 °F |
| Length Through Bore | 1.5 in |
| Outer Ring Width | 0.703 in |
| Bearing Type | Ball Bearing |
| Locking Device | Setscrew Locking Collar |
| Weight | 0.66 LB |
| EAN or UPC | 662460343600 |

