- 15/16" ID x 52 mm OD x 0.594" Outer Ring Width
- Double Sealed (Contact)
- Setscrew Locking
- Non-Relubricatable
- Steel
| Overall Width | 1 3/8 in |
| Lubrication | Non-Relubricatable |
| Temperature Range [Max] | 200 °F |
| Seal Type | Contact Seals |
| Locking Device | Setscrew Locking Collar |
| Material | Steel |
| Bearing Type | Ball Bearing |
| Enclosure | Double Sealed |
| Temperature Range [Min] | -20 °F |
| O.D. | 52 mm |
| Length Through Bore | 1.375 in |
| Bore Type | Round Bore, Inch Type |
| Outer Ring Width | 0.594 in |
| I.D. | 15/16 in |
| Weight | 0.5 LB |
| EAN or UPC | 662460343563 |

