- 0.5625 Bore Size (in)
- 0.33 Flange Thickness
features
- Reverse mounting ability - This bushing system allows for mounting on either side of the product to allow for a more flush view of the product face.
- 3/4"/ft. Taper on Barrel - Self locking taper provides the highest degree of mechanical locking product to product.
| Flange Thickness | 0.33 |
| Torque Capacity (in lb) | 1000 |
| Barrel Diameter | 1.375 |
| Model Name | QD-JA_Bushing_Master |
| Keyway | 1/8 x 1/16 |
| Cap Screws (Bolt Circle) | 1.65625 |
| Mounting Type | Conventional |
| Cap Screws (Size) | 10-24 x 1 |
| Bore Size (in) | 0.5625 |
| Length Through Bore (in) | 0.89 |
| Outside Diameter (in) | 2 |
| Material | Steel |
| Compatible Bore Size [Max] (in) | 0.5625 |
| Total Length (in) | 0.89 |
| Bushing Type | JA |
| Cap Screws (No.) | 3 |
| Bore Type | Inch |
| Weight | 0.52 LB |
| EAN or UPC | 662289394401 |

