- Steel Material
- 1 Chain Pitch (in)
features
- Exceptional Quality and Performance in Browning Chain
- Meets ANSI performance standards. Rigid manufacturing processes result in a fully-featured chain.
- Available from Stock
| Roller Diameter (in) | 0.625 |
| Centerline to Opposite Cotter Pin Side | 0.637 |
| Chain Construction | Spring Clip |
| Chain Type | Standard |
| Centerline to Outside of Cotter Pin | 0.741 |
| Inside Plate Height | 0.934 |
| Chain Pitch (in) | 1 |
| Pin Diameter (in) | 0.312 |
| Number of Strands/Width | 1 |
| Roller Width (in) | 0.625 |
| Average Ultimate Tensile Strength (psi) | 14500 |
| Material | Steel |
| Weight | 0.01 LB |
| EAN or UPC | 662460495224 |

