- 3.5625 Bore Size (in)
- 1 Flange Thickness
features
- Reverse mounting ability - This bushing system allows for mounting on either side of the product to allow for a more flush view of the product face.
- 3/4"/ft. Taper on Barrel - Self locking taper provides the highest degree of mechanical locking product to product.
| Torque Capacity (in lb) | 45000 |
| Cap Screws (Bolt Circle) | 6.25 |
| Bore Size (in) | 3.5625 |
| Mounting Type | Conventional |
| Material | Gray Iron |
| Outside Diameter (in) | 7.25 |
| Compatible Bore Size [Max] (in) | 3.5625 |
| Bushing Type | J |
| Length Through Bore (in) | 4.51 |
| Flange Thickness | 1 |
| Bore Type | Inch |
| Keyway | 7/8 x 7/16 |
| Barrel Diameter | 5.1484 |
| Cap Screws (No.) | 3 |
| Total Length (in) | 4.51 |
| Model Name | QD-J_Bushing_Master |
| Cap Screws (Size) | 5/8-11 x 4 1/2 |
| Weight | 21.0 LB |
| EAN or UPC | 662289350698 |

