- 0.375 Bore (in)
features
- Steel Riveted Idler Sheave
- Sealed for life ball bearing and riveted seam for maximum strength
- OEM drop in replacement
| Number of Grooves | 1 |
| Material | Steel |
| Type of Bore | Finished |
| Belt Section | 5L, B, 5V, C |
| Bore (in) | 0.375 |
| Overall Length (in) | 1.4 |
| Outside Diameter (in) | 5 |
| Weight | 1.3 LB |
| EAN or UPC | 662460628578 |

