- Weld-On Hub for Bushing U2
description
- Bushings are used to connect a product to a shaft that has smaller diameter than the product has.
applications
- Blowers
- Fans
- Conveyors
- Pumps
- Mixers
- Crushers
- Conveying equipment
- Shaker and sorters
- Saws
features
- Double split barrel ensures true concentricity - grips the shaft with positive clamp fit
- High torque carrying capacity
- Permits blind assembly
- Load not carried or limited by mounting screws
- Cannot be assembled incorrectly
- Maintains true round bore
- Reduces installation time
| Bore Range [Min] | 2.4375 in |
| Pilot Diameter | 8.25 in |
| Bushing Series | U2 |
| Length Through Bore | 8.625 in |
| Bore Range [Max] | 5 in |
| Weight | 68.5 LB |
| EAN or UPC | 662289254842 |

