- Weld-On Hub for Bushing Q2
description
- Bushings are used to connect a product to a shaft that has smaller diameter than the product has.
applications
- Fans
- Conveying equipment
- Shaker and sorters
- Saws
- Blowers
- Conveyors
- Pumps
- Mixers
- Crushers
features
- Double split barrel ensures true concentricity - grips the shaft with positive clamp fit
- High torque carrying capacity
- Permits blind assembly
- Load not carried or limited by mounting screws
- Cannot be assembled incorrectly
- Maintains true round bore
- Reduces installation time
| C | 4 3/8 in |
| A [Max] | 1.621 in |
| Pilot Diameter | 4.375 in |
| Bushing Series | Q2 |
| Bore Range [Min] | 1 in |
| Bore Range [Max] | 2.625 in |
| Length Through Bore | 2.75 in |
| Weight | 7.1 LB |
| EAN or UPC | 662289114788 |

