- Weld-On Hub for Bushing G
description
- Bushings are used to connect a product to a shaft that has smaller diameter than the product has.
applications
- Saws
- Mixers
- Conveying equipment
- Shaker and sorters
- Crushers
- Fans
- Blowers
- Pumps
- Conveyors
features
- Double split barrel ensures true concentricity - grips the shaft with positive clamp fit
- High torque carrying capacity
- Permits blind assembly
- Load not carried or limited by mounting screws
- Cannot be assembled incorrectly
- Maintains true round bore
- Reduces installation time
| Bore Range [Min] | 0.375 in |
| Length Through Bore | 0.625 in |
| Pilot Diameter | 1.875 in |
| Bore Range [Max] | 1 in |
| Bushing Series | G |
| Weight | 0.35 LB |
| EAN or UPC | 662289154692 |

