- 1 Chain Pitch (in)
description
- In-stock hardened sprockets are guaranteed to last at least twice as long as the standard (unhardened) mild steel sprockets
features
- This Product has the Browning Exclusive Twice the Life Guarantee
- Easy Installation and removal
- QD Bushings are available in popular inch and metric bore sizes
- Hardened Teeth at No Extra Cost - Drives sizes up to 30 teeth on 40 through 160 Chain
| Number of Hubs | 1 |
| Maximum Bore (in) | 1.625 |
| Family Name | Q-D Sprockets |
| Bore (Max) (in) | 1.625 |
| Overall Length (in) | 1.671875 |
| Minimum Bore (in) | 0.5 |
| Pitch Type | Single |
| Number of Strands/Width | 1 |
| Hub Diameter (in) | 2.7 |
| Chain Used | No. 80, 1 in. Pitch ANSI Chain |
| Chain Pitch (in) | 1 |
| Outside Diameter (in) | 4.006 |
| Number of Strands | 1 |
| Bushing Used | Q-D |
| Bore Type | Bushed Bore |
| Number of Teeth | 11 |
| Material | Steel, Hardened Teeth |
| Pitch Diameter (in) | 3.5495 |
| Bore (Min) (in) | 0.5 |
| Weight | 1.16 LB |
| EAN or UPC | 662289244928 |

