
- Sprocket for a #80 Single Strand Chain
- 30 Teeth
- w/a Finished Bore of 1.125"
description
- In-stock hardened sprockets are guaranteed to last at least twice as long as the standard (unhardened) mild steel sprockets
Inch/Metric | Inch |
Hardened Teeth | With Hardened Teeth |
Chain No. | 80 |
Pitch Diameter | 9.567 in |
No. of Strands Across | 1 |
Material | Steel |
Outside Dia. | 10.11 in |
Finished Bore | 1 1/8 in |
Length Through Bore | 1.9375 in |
No. of Teeth | 30 |
Width Across Teeth | 0.575 in |
Chain Pitch | 1 in |
Sprocket Style | 1 |
Weight | 17.54 LB |
EAN or UPC | 662289989331 |
