
- Sprocket for a #80 Single Strand Chain
- 28 Teeth
- w/a Finished Bore of 1.4375"
description
- In-stock hardened sprockets are guaranteed to last at least twice as long as the standard (unhardened) mild steel sprockets
Finished Bore | 1 7/16 in |
Outside Dia. | 9.48 in |
Sprocket Style | 1 |
Chain Pitch | 1 in |
No. of Teeth | 28 |
Inch/Metric | Inch |
Pitch Diameter | 8.932 in |
Length Through Bore | 1.9375 in |
Width Across Teeth | 0.575 in |
Chain No. | 80 |
Hardened Teeth | With Hardened Teeth |
No. of Strands Across | 1 |
Material | Steel |
Weight | 12.6 LB |
EAN or UPC | 662289989157 |
