
- Sprocket for a #80 Single Strand Chain
- 28 Teeth
- w/a Finished Bore of 1.5"
description
- In-stock hardened sprockets are guaranteed to last at least twice as long as the standard (unhardened) mild steel sprockets
Pitch Diameter | 8.932 in |
Length Through Bore | 1.9375 in |
Outside Dia. | 9.48 in |
Chain No. | 80 |
Finished Bore | 1 1/2 in |
Hardened Teeth | With Hardened Teeth |
No. of Strands Across | 1 |
Width Across Teeth | 0.575 in |
Material | Steel |
Chain Pitch | 1 in |
Inch/Metric | Inch |
No. of Teeth | 28 |
Sprocket Style | 1 |
Weight | 15.64 LB |
EAN or UPC | 662289989096 |
