- Sprocket for a #80 Single Strand Chain
- 27 Teeth
- w/a Finished Bore of 1.5"
description
- In-stock hardened sprockets are guaranteed to last at least twice as long as the standard (unhardened) mild steel sprockets
| Hardened Teeth | With Hardened Teeth |
| Pitch Diameter | 8.614 in |
| No. of Strands Across | 1 |
| Outside Dia. | 9.16 in |
| Chain No. | 80 |
| Width Across Teeth | 0.575 in |
| Sprocket Style | 1 |
| Finished Bore | 1 1/2 in |
| Material | Steel |
| No. of Teeth | 27 |
| Inch/Metric | Inch |
| Length Through Bore | 1.9375 in |
| Chain Pitch | 1 in |
| Weight | 14.92 LB |
| EAN or UPC | 662289988983 |

