
- Sprocket for a #80 Single Strand Chain
- 25 Teeth
- w/a Finished Bore of 1.4375"
description
- In-stock hardened sprockets are guaranteed to last at least twice as long as the standard (unhardened) mild steel sprockets
Finished Bore | 1 7/16 in |
Sprocket Style | 1 |
Length Through Bore | 1.625 in |
Width Across Teeth | 0.575 in |
Hardened Teeth | With Hardened Teeth |
Pitch Diameter | 7.979 in |
No. of Teeth | 25 |
Chain Pitch | 1 in |
No. of Strands Across | 1 |
Outside Dia. | 8.52 in |
Chain No. | 80 |
Material | Steel |
Inch/Metric | Inch |
Weight | 11.18 LB |
EAN or UPC | 662289988822 |
