
- Sprocket for a #80 Single Strand Chain
- 17 Teeth
- w/a Finished Bore of 1.1875"
description
- In-stock hardened sprockets are guaranteed to last at least twice as long as the standard (unhardened) mild steel sprockets
No. of Teeth | 17 |
Chain No. | 80 |
Inch/Metric | Inch |
Width Across Teeth | 0.575 in |
Hardened Teeth | With Hardened Teeth |
Length Through Bore | 1.5 in |
Pitch Diameter | 5.442 in |
Finished Bore | 1 3/16 in |
Outside Dia. | 5.96 in |
No. of Strands Across | 1 |
Sprocket Style | 1 |
Material | Steel |
Chain Pitch | 1 in |
Weight | 6.76 LB |
EAN or UPC | 662289987849 |
