
- Sprocket for a #80 Single Strand Chain
- 15 Teeth
- w/a Finished Bore of 1.875"
description
- In-stock hardened sprockets are guaranteed to last at least twice as long as the standard (unhardened) mild steel sprockets
Inch/Metric | Inch |
No. of Strands Across | 1 |
Finished Bore | 1 7/8 in |
Chain Pitch | 1 in |
Chain No. | 80 |
Material | Steel |
Hardened Teeth | With Hardened Teeth |
Width Across Teeth | 0.575 in |
No. of Teeth | 15 |
Sprocket Style | 1 |
Length Through Bore | 1.625 in |
Pitch Diameter | 4.81 in |
Outside Dia. | 5.31 in |
Weight | 4.46 LB |
EAN or UPC | 662289987672 |
