
- Sprocket for a #80 Single Strand Chain
- 14 Teeth
- w/a Finished Bore of 1.1875"
description
- In-stock hardened sprockets are guaranteed to last at least twice as long as the standard (unhardened) mild steel sprockets
Chain No. | 80 |
No. of Teeth | 14 |
Chain Pitch | 1 in |
Sprocket Style | 1 |
Finished Bore | 1 3/16 in |
Outside Dia. | 4.98 in |
Material | Steel |
Length Through Bore | 1.625 in |
Inch/Metric | Inch |
Width Across Teeth | 0.575 in |
Hardened Teeth | With Hardened Teeth |
No. of Strands Across | 1 |
Pitch Diameter | 4.494 in |
Weight | 4.22 LB |
EAN or UPC | 662289987535 |
