
- Sprocket for a #80 Single Strand Chain
- 13 Teeth
- w/a Finished Bore of 1.5625"
description
- In-stock hardened sprockets are guaranteed to last at least twice as long as the standard (unhardened) mild steel sprockets
No. of Strands Across | 1 |
Inch/Metric | Inch |
Outside Dia. | 4.66 in |
Finished Bore | 1 9/16 in |
Sprocket Style | 1 |
Hardened Teeth | With Hardened Teeth |
Chain No. | 80 |
No. of Teeth | 13 |
Length Through Bore | 1.625 in |
Material | Steel |
Chain Pitch | 1 in |
Width Across Teeth | 0.575 in |
Pitch Diameter | 4.179 in |
Weight | 3.06 LB |
EAN or UPC | 662289987481 |
