
- Sprocket for a #80 Single Strand Chain
- 12 Teeth
- w/a Finished Bore of 1.5625"
description
- In-stock hardened sprockets are guaranteed to last at least twice as long as the standard (unhardened) mild steel sprockets
No. of Strands Across | 1 |
Pitch Diameter | 3.864 in |
Length Through Bore | 1.625 in |
Finished Bore | 1 9/16 in |
Sprocket Style | 1 |
Outside Dia. | 4.33 in |
Width Across Teeth | 0.575 in |
No. of Teeth | 12 |
Chain No. | 80 |
Material | Steel |
Chain Pitch | 1 in |
Hardened Teeth | With Hardened Teeth |
Inch/Metric | Inch |
Weight | 2.98 LB |
EAN or UPC | 662289987382 |
