Skip to content Skip to navigation menu
Finished Bore Sprocket with Hardened Teeth

H8011X1 7/16

Finished Bore Sprocket with Hardened Teeth
Item #100930827
  • Sprocket for a #80 Single Strand Chain
  • 11 Teeth
  • w/a Finished Bore of 1.4375"
Finished Bore Sprocket with Hardened Teeth
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Sprocket for a #80 Single Strand Chain
  • 11 Teeth
  • w/a Finished Bore of 1.4375"

description

  • In-stock hardened sprockets are guaranteed to last at least twice as long as the standard (unhardened) mild steel sprockets
Sprocket Style 1
Hardened Teeth With Hardened Teeth
Chain No. 80
Material Steel
Outside Dia. 3.98 in
Width Across Teeth 0.575 in
Finished Bore 1 7/16 in
Pitch Diameter 3.55 in
No. of Teeth 11
Chain Pitch 1 in
No. of Strands Across 1
Length Through Bore 1.625 in
Inch/Metric Inch
Weight 2.42 LB
EAN or UPC 662289987290
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison